Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-440-12
- Zoro # G423523909
product price:Â
$
5.29
/pk of 25, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
RoHS Compliant
Yes
Includes Nuts
No
Rockwell Hardness
HRB70
Head Diameter
22/125 in
Dimensional Standards
ASME B1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-440-12
- Zoro #
- G423523909
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- Dimensional Standards
- ASME B1.1
- Item
- Clinch Stud
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Removable
- No
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM A380
- Thread Direction
- Right Hand
- Finish
- Passivated
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 22/125 in
- For Screw Size
- #4
- Hole Size
- 111/1000 in
- Overall Length
- 3/4 in
- Thread Size
- #4-40
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.