Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-632-8
- Zoro # G923523201
product price:Â
$
5.15
/pk of 25, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material Quality Standards
ASTM A380
Material
Stainless Steel
Standards
ASME B1.1, ASTM A380
Thread Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-8
- Zoro #
- G923523201
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Finish
- Passivated
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Resistance Properties
- Corrosion-Resistant
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Hole Size
- 137/1000 in
- Head Diameter
- 103/500 in
- For Screw Size
- #6
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.