Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-832-12
- Zoro # G823522410
product price:Â
$
6.25
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Resistance Properties
Corrosion-Resistant
RoHS Compliant
Yes
Overall Length
3/4 in
Hole Size
163/1000 in
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-832-12
- Zoro #
- G823522410
- UPC #
- -
- Country of Origin
- United States
- Resistance Properties
- Corrosion-Resistant
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Material Quality Standards
- ASTM A380
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- Finish
- Passivated
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.1, ASTM A380
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Removable
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- Head Diameter
- 237/1000 in
- For Screw Size
- #8
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.