Clinch Stud, PK25
- Mfr # FHS-M4-15
- Zoro # G623524461
product price:Â
$
5.79
/pk of 25, $0.23/ea
Key Features
Thread Fit
6g
Includes Nuts
No
Hole Size
4 mm
Material Quality Standards
ASTM A380
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-M4-15
- Zoro #
- G623524461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 4 mm
- Overall Length
- 15 mm
- For Screw Size
- M4
- Head Diameter
- 5.9 mm
- Thread Size
- M4x0.70
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- Thread Fit
- 6g
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Material
- Stainless Steel
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM A380
- Removable
- No
- Finish
- Passivated
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.