Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-256-10ZI
- Zoro # G023525211
product price:Â
$
6.15
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
For Screw Size
#2
Thread Direction
Right Hand
Hole Size
17/200 in
Rockwell Hardness
HRB80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-256-10ZI
- Zoro #
- G023525211
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1
- Color
- Colorless
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- Includes Nuts
- No
- Removable
- No
- Material Quality Standards
- ASTM B633
- Finish
- Zinc-Plated
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #2
- Hole Size
- 17/200 in
- Overall Length
- 5/8 in
- Head Diameter
- 18/125 in
- Thread Size
- #2-56
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.