Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M4-18
- Zoro # G223523871
product price:Â
$
6.19
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
18 mm
Material
Stainless Steel
Hole Size
4 mm
System of Measurement
Metric
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M4-18
- Zoro #
- G223523871
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Material
- Stainless Steel
- System of Measurement
- Metric
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.13M, ASTM A380
- REACH Compliant
- Yes
- Finish
- Passivated
- Rockwell Hardness
- HRB70
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 18 mm
- Hole Size
- 4 mm
- For Screw Size
- M4
- Thread Size
- M4x0.70
- Head Diameter
- 5.9 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.