Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M4-25
- Zoro # G223524847
product price:Â
$
7.69
/pk of 25, $0.31/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB70
Thread Fit
6g
System of Measurement
Metric
Includes Nuts
No
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-M4-25
- Zoro #
- G223524847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M4x0.70
- Head Diameter
- 5.9 mm
- Hole Size
- 4 mm
- For Screw Size
- M4
- Overall Length
- 25 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Details
- Rockwell Hardness
- HRB70
- Thread Fit
- 6g
- System of Measurement
- Metric
- Includes Nuts
- No
- Item
- Clinch Stud
- Finish
- Passivated
- Material Quality Standards
- ASTM A380
- Material
- Stainless Steel
- RoHS Compliant
- Yes
- Standards
- ASME B1.13M, ASTM A380
- Removable
- No
- Resistance Properties
- Corrosion-Resistant
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.