Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M5-12
- Zoro # G323524532
product price:Â
$
6.15
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Standards
ASME B1.13M, ASTM A380
Overall Length
12 mm
Material
Stainless Steel
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M5-12
- Zoro #
- G323524532
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Item
- Clinch Stud
- Standards
- ASME B1.13M, ASTM A380
- Material
- Stainless Steel
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- Finish
- Passivated
- REACH Compliant
- Yes
- Removable
- No
- Material Quality Standards
- ASTM A380
- RoHS Compliant
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 12 mm
- For Screw Size
- M5
- Hole Size
- 5 mm
- Head Diameter
- 6.5 mm
- Thread Size
- M5x0.80
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.