Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-832-12ZI
- Zoro # G823523608
product price:Â
$
7.15
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Overall Length
3/4 in
Thread Direction
Right Hand
System of Measurement
Inch
Head Diameter
237/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-12ZI
- Zoro #
- G823523608
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Color
- Colorless
- Includes Nuts
- No
- Removable
- No
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Item
- Clinch Stud
- Dimensional Standards
- ASME B1.1
- Wire Color
- Colorless
Dimensions
- Overall Length
- 3/4 in
- Head Diameter
- 237/1000 in
- For Screw Size
- #8
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.