Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M5-18
- Zoro # G723523746
product price:Â
$
7.29
/pk of 25, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
5 mm
REACH Compliant
Yes
Standards
ASME B1.13M, ASTM A380
Includes Nuts
No
For Screw Size
M5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M5-18
- Zoro #
- G723523746
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Standards
- ASME B1.13M, ASTM A380
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- Rockwell Hardness
- HRB70
- System of Measurement
- Metric
- Material
- Stainless Steel
- Removable
- No
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Finish
- Passivated
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 5 mm
- For Screw Size
- M5
- Head Diameter
- 6.5 mm
- Overall Length
- 18 mm
- Thread Size
- M5x0.80
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.