Clinch Stud, PK25
- Mfr # FHS-M5-25
- Zoro # G923523997
product price:Â
$
8.99
/pk of 25, $0.36/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Passivated
REACH Compliant
Yes
Removable
No
Rockwell Hardness
HRB70
Standards
ASME B1.13M, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M5-25
- Zoro #
- G923523997
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- REACH Compliant
- Yes
- Removable
- No
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.13M, ASTM A380
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Item
- Clinch Stud
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM A380
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 5 mm
- Head Diameter
- 6.5 mm
- Overall Length
- 25 mm
- For Screw Size
- M5
- Thread Size
- M5x0.80
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.