Clinch Stud, PK10
- Mfr # FH-M6-35ZI
- Zoro # G123524855
product price:Â
$
4.59
/pk of 10, $0.46/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Thread Size
M6x1.00
Includes Nuts
No
Material Quality Standards
ASTM B633
Hole Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M6-35ZI
- Zoro #
- G123524855
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Includes Nuts
- No
- Material Quality Standards
- ASTM B633
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Standards
- ASME B1.13M, ASTM B633
- Rockwell Hardness
- HRB80
- Finish
- Zinc-Plated
- Item
- Clinch Stud
- Thread Fit
- 6g
- Removable
- No
- Color
- Colorless
- Thread Direction
- Right Hand
- Wire Color
- Colorless
Dimensions
- Thread Size
- M6x1.00
- Hole Size
- 6 mm
- Overall Length
- 35 mm
- Head Diameter
- 8.2 mm
- For Screw Size
- M6
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.