Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-024-10ZI
- Zoro # G923522990
product price:Â
$
8.25
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rockwell Hardness
HRB80
Thread Type
Coarse
Hole Size
189/1000 in
Includes Nuts
No
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-024-10ZI
- Zoro #
- G923522990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hole Size
- 189/1000 in
- For Screw Size
- #10
- Overall Length
- 5/8 in
- Thread Size
- #10-24
- Head Diameter
- 32/125 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Rockwell Hardness
- HRB80
- Thread Type
- Coarse
- Includes Nuts
- No
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- Thread Fit
- 2A
- Item
- Clinch Stud
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Color
- Colorless
- Thread Direction
- Right Hand
- Removable
- No
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.