Clinch Stud, PK50
- Mfr # FHS-832-5
- Zoro # G223523390
product price:Â
$
10.49
/pk of 50, $0.21/ea
Key Features
Thread Type
Coarse
Overall Length
5/16 in
REACH Compliant
Yes
Thread Direction
Right Hand
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHS-832-5
- Zoro #
- G223523390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/16 in
- Thread Size
- #8-32
- For Screw Size
- #8
- Head Diameter
- 237/1000 in
- Hole Size
- 163/1000 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Details
- Thread Type
- Coarse
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Finish
- Passivated
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM A380
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Material Quality Standards
- ASTM A380
- Shell Material
- Stainless Steel
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.