Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-024-6ZI
- Zoro # G123522844
product price:Â
$
7.59
/pk of 50, $0.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Colorless
For Screw Size
#10
Removable
No
Finish
Zinc-Plated
Dimensional Standards
ASME B1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-024-6ZI
- Zoro #
- G123522844
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- Removable
- No
- Finish
- Zinc-Plated
- Dimensional Standards
- ASME B1.1
- Thread Type
- Coarse
- Includes Nuts
- No
- Thread Fit
- 2A
- Standards
- ASME B1.1, ASTM B633
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #10
- Thread Size
- #10-24
- Hole Size
- 189/1000 in
- Head Diameter
- 32/125 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.