Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FH-M6-18ZI
- Zoro # G023522784
product price:Â
$
7.65
/pk of 25, $0.31/ea
Key Features
Head Diameter
8.2 mm
Overall Length
18 mm
Hole Size
6 mm
Rockwell Hardness
HRB80
Standards
ASME B1.13M, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-M6-18ZI
- Zoro #
- G023522784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 8.2 mm
- Overall Length
- 18 mm
- Hole Size
- 6 mm
- For Screw Size
- M6
- Thread Size
- M6x1.00
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Details
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.13M, ASTM B633
- Removable
- No
- Includes Nuts
- No
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Material Quality Standards
- ASTM B633
- Color
- Colorless
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Thread Fit
- 6g
- Wire Color
- Colorless
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.