Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-024-8ZI
- Zoro # G123523292
product price:Â
$
7.79
/pk of 50, $0.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Quality Standards
ASTM B633
Thread Fit
2A
Removable
No
Rockwell Hardness
HRB80
Standards
ASME B1.1, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-024-8ZI
- Zoro #
- G123523292
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM B633
- Thread Fit
- 2A
- Removable
- No
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.1, ASTM B633
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Color
- Colorless
- Thread Type
- Coarse
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #10
- Overall Length
- 1/2 in
- Thread Size
- #10-24
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.