Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-032-10ZI
- Zoro # G223523123
product price:Â
$
8.25
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.1, ASTM B633
Rockwell Hardness
HRB80
Thread Type
Fine
Material Quality Standards
ASTM B633
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-032-10ZI
- Zoro #
- G223523123
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.1, ASTM B633
- Rockwell Hardness
- HRB80
- Item
- Clinch Stud
- Thread Type
- Fine
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Color
- Colorless
- Removable
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Includes Nuts
- No
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 32/125 in
- For Screw Size
- #10
- Thread Size
- #10-32
- Overall Length
- 5/8 in
- Hole Size
- 189/1000 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.