Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-032-12ZI
- Zoro # G023524092
product price:Â
$
8.99
/pk of 50, $0.18/ea
Key Features
Removable
No
RoHS Compliant
Yes
Includes Nuts
No
Thread Fit
2A
Head Diameter
32/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-032-12ZI
- Zoro #
- G023524092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- For Screw Size
- #10
- Thread Size
- #10-32
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Removable
- No
- RoHS Compliant
- Yes
- Includes Nuts
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRB80
- Dimensional Standards
- ASME B1.1
- Standards
- ASME B1.1, ASTM B633
- Thread Type
- Fine
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- System of Measurement
- Inch
- Item
- Clinch Stud
- Color
- Colorless
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.