Clinch Stud, PK50
- Mfr # FH-256-6ZI
- Zoro # G523524318
product price:Â
$
5.89
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Nuts
No
Color
Colorless
REACH Compliant
Yes
For Screw Size
#2
Standards
ASME B1.1, ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-256-6ZI
- Zoro #
- G523524318
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Color
- Colorless
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM B633
- Removable
- No
- Finish
- Zinc-Plated
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- For Screw Size
- #2
- Thread Size
- #2-56
- Overall Length
- 3/8 in
- Hole Size
- 17/200 in
- Head Diameter
- 18/125 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.