Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-440-12ZI
- Zoro # G223524236
product price:Â
$
6.29
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3/4 in
Head Diameter
22/125 in
RoHS Compliant
Yes
Thread Direction
Right Hand
REACH Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-12ZI
- Zoro #
- G223524236
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- Color
- Colorless
- Thread Type
- Coarse
- Rockwell Hardness
- HRB80
- Includes Nuts
- No
- Standards
- ASME B1.1, ASTM B633
- Removable
- No
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- Dimensional Standards
- ASME B1.1
- System of Measurement
- Inch
- Wire Color
- Colorless
Dimensions
- Overall Length
- 3/4 in
- Head Diameter
- 22/125 in
- For Screw Size
- #4
- Hole Size
- 111/1000 in
- Thread Size
- #4-40
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.