Clinch Stud, PK50
- Mfr # FH-632-10ZI
- Zoro # G823524742
product price:Â
$
6.39
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Thread Fit
2A
Thread Size
#6-32
Head Diameter
103/500 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-632-10ZI
- Zoro #
- G823524742
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- Removable
- No
- Includes Nuts
- No
- REACH Compliant
- Yes
- Color
- Colorless
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Finish
- Zinc-Plated
- Standards
- ASME B1.1, ASTM B633
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Thread Size
- #6-32
- Head Diameter
- 103/500 in
- Overall Length
- 5/8 in
- Hole Size
- 137/1000 in
- For Screw Size
- #6
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.