Clinch Stud, PK50
- Mfr # FH-M5-15ZI
- Zoro # G423523671
product price:Â
$
8.25
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Colorless
Head Diameter
6.5 mm
Includes Nuts
No
Overall Length
15 mm
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M5-15ZI
- Zoro #
- G423523671
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- Includes Nuts
- No
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- REACH Compliant
- Yes
- System of Measurement
- Metric
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- Standards
- ASME B1.13M, ASTM B633
- Removable
- No
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 6.5 mm
- Overall Length
- 15 mm
- Thread Size
- M5x0.80
- For Screw Size
- M5
- Hole Size
- 5 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.