Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-632-20ZI
- Zoro # G023524177
product price:Â
$
7.55
/pk of 50, $0.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Rockwell Hardness
HRB80
Dimensional Standards
ASME B1.1
Thread Type
Coarse
Removable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-632-20ZI
- Zoro #
- G023524177
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Rockwell Hardness
- HRB80
- Dimensional Standards
- ASME B1.1
- Thread Type
- Coarse
- Removable
- No
- REACH Compliant
- Yes
- Standards
- ASME B1.1, ASTM B633
- Item
- Clinch Stud
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- Color
- Colorless
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 103/500 in
- For Screw Size
- #6
- Hole Size
- 137/1000 in
- Overall Length
- 1 1/4 in
- Thread Size
- #6-32
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.