Shop PEM
See all product information
Create Account
Clinch Stud, PK100
- Mfr # FH-440-6ZI
- Zoro # G523524509
product price:Â
$
11.29
/pk of 100, $0.11/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dimensional Standards
ASME B1.1
Thread Size
#4-40
Finish
Zinc-Plated
Removable
No
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-440-6ZI
- Zoro #
- G523524509
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- Removable
- No
- Material Quality Standards
- ASTM B633
- Includes Nuts
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Item
- Clinch Stud
- Thread Type
- Coarse
- Rockwell Hardness
- HRB80
- REACH Compliant
- Yes
- Color
- Colorless
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Wire Color
- Colorless
Dimensions
- Thread Size
- #4-40
- Overall Length
- 3/8 in
- Hole Size
- 111/1000 in
- Head Diameter
- 22/125 in
- For Screw Size
- #4
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.