Clinch Stud, PK50
- Mfr # FH-832-10ZI
- Zoro # G823523868
product price:Â
$
7.15
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
237/1000 in
RoHS Compliant
Yes
Thread Size
#8-32
Dimensional Standards
ASME B1.1
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-10ZI
- Zoro #
- G823523868
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- Thread Fit
- 2A
- System of Measurement
- Inch
- Removable
- No
- Thread Type
- Coarse
- Item
- Clinch Stud
- Color
- Colorless
- Standards
- ASME B1.1, ASTM B633
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Thread Direction
- Right Hand
- Includes Nuts
- No
- REACH Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 237/1000 in
- Thread Size
- #8-32
- Hole Size
- 163/1000 in
- Overall Length
- 5/8 in
- For Screw Size
- #8
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.