Shop PEM
See all product information
Create Account
Clinch Stud, PK10
- Mfr # FHS-0420-12
- Zoro # G123524107
product price:Â
$
4.59
/pk of 10, $0.46/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Includes Nuts
No
Resistance Properties
Corrosion-Resistant
REACH Compliant
Yes
Material Quality Standards
ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-12
- Zoro #
- G123524107
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Includes Nuts
- No
- Resistance Properties
- Corrosion-Resistant
- REACH Compliant
- Yes
- Material Quality Standards
- ASTM A380
- Item
- Clinch Stud
- Finish
- Passivated
- System of Measurement
- Inch
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.1, ASTM A380
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- Dimensional Standards
- ASME B1.1
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/4 in
- Head Diameter
- 337/1000 in
- Overall Length
- 3/4 in
- Hole Size
- 249/1000 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.