Clinch Stud, PK50
- Mfr # FH-832-16ZI
- Zoro # G423523695
product price:Â
$
8.55
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 in
Hole Size
163/1000 in
Thread Size
#8-32
REACH Compliant
Yes
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-16ZI
- Zoro #
- G423523695
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Includes Nuts
- No
- Material Quality Standards
- ASTM B633
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B1.1
- Thread Type
- Coarse
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM B633
- Removable
- No
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- Color
- Colorless
- Wire Color
- Colorless
Dimensions
- Overall Length
- 1 in
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- Head Diameter
- 237/1000 in
- For Screw Size
- #8
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.