Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-832-8ZI
- Zoro # G523524110
product price:Â
$
6.85
/pk of 50, $0.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit
2A
Head Diameter
237/1000 in
Hole Size
163/1000 in
Includes Nuts
No
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-832-8ZI
- Zoro #
- G523524110
- UPC #
- -
- Country of Origin
- United States
- Thread Fit
- 2A
- Item
- Clinch Stud
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Thread Type
- Coarse
- Material Quality Standards
- ASTM B633
- Removable
- No
- Rockwell Hardness
- HRB80
- System of Measurement
- Inch
- Color
- Colorless
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Standards
- ASME B1.1, ASTM B633
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 237/1000 in
- Hole Size
- 163/1000 in
- Thread Size
- #8-32
- Overall Length
- 1/2 in
- For Screw Size
- #8
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.