Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M2.5-15ZI
- Zoro # G323525133
product price:Â
$
10.35
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
RoHS Compliant
Yes
Rockwell Hardness
HRB80
Head Diameter
4.1 mm
Includes Nuts
No
Thread Fit
6g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M2.5-15ZI
- Zoro #
- G323525133
- UPC #
- -
- Country of Origin
- United States
- RoHS Compliant
- Yes
- Rockwell Hardness
- HRB80
- Includes Nuts
- No
- Thread Fit
- 6g
- Finish
- Zinc-Plated
- Color
- Colorless
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Removable
- No
- REACH Compliant
- Yes
- Standards
- ASME B1.13M, ASTM B633
- System of Measurement
- Metric
- Material Quality Standards
- ASTM B633
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 4.1 mm
- For Screw Size
- M2.5
- Hole Size
- 2.5 mm
- Overall Length
- 15 mm
- Thread Size
- M2.5x0.45
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.