Clinch Stud, PK10
- Mfr # FHS-0420-8
- Zoro # G223523574
product price:Â
$
3.65
/pk of 10, $0.37/ea
Key Features
Material Quality Standards
ASTM A380
Hole Size
249/1000 in
Thread Type
Coarse
Removable
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-0420-8
- Zoro #
- G223523574
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM A380
- Thread Type
- Coarse
- Removable
- No
- Thread Direction
- Right Hand
- Includes Nuts
- No
- REACH Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Thread Fit
- 2A
- System of Measurement
- Inch
- Standards
- ASME B1.1, ASTM A380
- Finish
- Passivated
- RoHS Compliant
- Yes
- Material
- Stainless Steel
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB70
- Item
- Clinch Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 249/1000 in
- Head Diameter
- 337/1000 in
- Thread Size
- 1/4"-20
- For Screw Size
- 1/4 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.