Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M2.5-6ZI
- Zoro # G823523769
product price:Â
$
9.79
/pk of 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Diameter
4.1 mm
For Screw Size
M2.5
Removable
No
Color
Colorless
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M2.5-6ZI
- Zoro #
- G823523769
- UPC #
- -
- Country of Origin
- United States
- Item
- Clinch Stud
- Removable
- No
- Color
- Colorless
- System of Measurement
- Metric
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Finish
- Zinc-Plated
- Includes Nuts
- No
- REACH Compliant
- Yes
- Standards
- ASME B1.13M, ASTM B633
- Material Quality Standards
- ASTM B633
- Thread Direction
- Right Hand
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 4.1 mm
- For Screw Size
- M2.5
- Hole Size
- 2.5 mm
- Overall Length
- 6 mm
- Thread Size
- M2.5x0.45
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.