Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M3.5-10ZI
- Zoro # G423524340
product price:Â
$
11.19
/pk of 50, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
M3.5x0.60
Includes Nuts
No
Removable
No
Material Quality Standards
ASTM B633
Head Diameter
5.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M3.5-10ZI
- Zoro #
- G423524340
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Removable
- No
- Material Quality Standards
- ASTM B633
- REACH Compliant
- Yes
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Color
- Colorless
- Standards
- ASME B1.13M, ASTM B633
- System of Measurement
- Metric
- RoHS Compliant
- Yes
- Thread Fit
- 6g
- Rockwell Hardness
- HRB80
- Finish
- Zinc-Plated
- Wire Color
- Colorless
Dimensions
- Thread Size
- M3.5x0.60
- Head Diameter
- 5.3 mm
- For Screw Size
- M3.5
- Overall Length
- 10 mm
- Hole Size
- 3.5 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.