Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M3-12ZI
- Zoro # G423524326
product price:Â
$
5.75
/pk of 50, $0.12/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ASME B1.13M, ASTM B633
For Screw Size
M3
System of Measurement
Metric
Finish
Zinc-Plated
Overall Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M3-12ZI
- Zoro #
- G423524326
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B1.13M, ASTM B633
- System of Measurement
- Metric
- Finish
- Zinc-Plated
- Rockwell Hardness
- HRB80
- RoHS Compliant
- Yes
- Item
- Clinch Stud
- Color
- Colorless
- Thread Fit
- 6g
- Material Quality Standards
- ASTM B633
- Removable
- No
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Wire Color
- Colorless
Dimensions
- For Screw Size
- M3
- Overall Length
- 12 mm
- Hole Size
- 3 mm
- Thread Size
- M3x0.50
- Head Diameter
- 4.6 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.