Clinch Stud, PK25
- Mfr # FH-M4-30ZI
- Zoro # G423522735
product price:Â
$
6.89
/pk of 25, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
4 mm
Removable
No
Thread Fit
6g
Rockwell Hardness
HRB80
Material Quality Standards
ASTM B633
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-30ZI
- Zoro #
- G423522735
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Thread Fit
- 6g
- Item
- Clinch Stud
- Rockwell Hardness
- HRB80
- Material Quality Standards
- ASTM B633
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Standards
- ASME B1.13M, ASTM B633
- Color
- Colorless
- System of Measurement
- Metric
- Wire Color
- Colorless
Dimensions
- Hole Size
- 4 mm
- Overall Length
- 30 mm
- Head Diameter
- 5.9 mm
- For Screw Size
- M4
- Thread Size
- M4x0.70
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.