Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FH-M4-8ZI
- Zoro # G523524059
product price:Â
$
6.25
/pk of 50, $0.13/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Includes Nuts
No
System of Measurement
Metric
Thread Fit
6g
Head Diameter
5.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH-M4-8ZI
- Zoro #
- G523524059
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Includes Nuts
- No
- System of Measurement
- Metric
- Thread Fit
- 6g
- Color
- Colorless
- Rockwell Hardness
- HRB80
- REACH Compliant
- Yes
- Thread Direction
- Right Hand
- Item
- Clinch Stud
- Material Quality Standards
- ASTM B633
- Standards
- ASME B1.13M, ASTM B633
- Finish
- Zinc-Plated
- RoHS Compliant
- Yes
- Wire Color
- Colorless
Dimensions
- Head Diameter
- 5.9 mm
- For Screw Size
- M4
- Thread Size
- M4x0.70
- Hole Size
- 4 mm
- Overall Length
- 8 mm
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.