Clinch Stud, PK50
- Mfr # FHS-256-4
- Zoro # G623523242
product price:Â
$
8.59
/pk of 50, $0.17/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#2
Dimensional Standards
ASME B1.1
Rockwell Hardness
HRB70
REACH Compliant
Yes
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-256-4
- Zoro #
- G623523242
- UPC #
- -
- Country of Origin
- United States
- Dimensional Standards
- ASME B1.1
- Rockwell Hardness
- HRB70
- REACH Compliant
- Yes
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A380
- System of Measurement
- Inch
- Finish
- Passivated
- Thread Fit
- 2A
- Removable
- No
- Item
- Clinch Stud
- Standards
- ASME B1.1, ASTM A380
- Material
- Stainless Steel
- Includes Nuts
- No
- RoHS Compliant
- Yes
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #2
- Hole Size
- 17/200 in
- Overall Length
- 1/4 in
- Thread Size
- #2-56
- Head Diameter
- 18/125 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.