Clinch Stud, PK10
- Mfr # FHS-032-24
- Zoro # G623524942
product price:Â
$
4.69
/pk of 10, $0.47/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Removable
No
Standards
ASME B1.1, ASTM A380
Thread Size
#10-32
For Screw Size
#10
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-032-24
- Zoro #
- G623524942
- UPC #
- -
- Country of Origin
- United States
- Removable
- No
- Standards
- ASME B1.1, ASTM A380
- Includes Nuts
- No
- Material Quality Standards
- ASTM A380
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Fine
- Resistance Properties
- Corrosion-Resistant
- Item
- Clinch Stud
- REACH Compliant
- Yes
- Material
- Stainless Steel
- RoHS Compliant
- Yes
- Dimensional Standards
- ASME B1.1
- Finish
- Passivated
- Rockwell Hardness
- HRB70
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- For Screw Size
- #10
- Head Diameter
- 32/125 in
- Hole Size
- 189/1000 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Clinch Stud, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.