Shop PEM
See all product information
Create Account
Clinch Stud, PK50
- Mfr # FHS-256-6
- Zoro # G323523436
product price:Â
$
9.15
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
#2
Overall Length
3/8 in
System of Measurement
Inch
Material
Stainless Steel
Standards
ASME B1.1, ASTM A380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-256-6
- Zoro #
- G323523436
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Stainless Steel
- Standards
- ASME B1.1, ASTM A380
- Item
- Clinch Stud
- Resistance Properties
- Corrosion-Resistant
- Removable
- No
- Thread Type
- Coarse
- REACH Compliant
- Yes
- Finish
- Passivated
- Rockwell Hardness
- HRB70
- Material Quality Standards
- ASTM A380
- Thread Fit
- 2A
- RoHS Compliant
- Yes
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Dimensional Standards
- ASME B1.1
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #2
- Overall Length
- 3/8 in
- Thread Size
- #2-56
- Hole Size
- 17/200 in
- Head Diameter
- 18/125 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Clinch Stud, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.