Shop PEM
See all product information
Create Account
Clinch Stud, PK25
- Mfr # FHS-M4-6
- Zoro # G623525031
product price:Â
$
7.45
/pk of 25, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hole Size
4 mm
Material Quality Standards
ASTM A380
Standards
ASME B1.13M, ASTM A380
Thread Direction
Right Hand
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-M4-6
- Zoro #
- G623525031
- UPC #
- -
- Country of Origin
- United States
- Material Quality Standards
- ASTM A380
- Standards
- ASME B1.13M, ASTM A380
- Item
- Clinch Stud
- Thread Direction
- Right Hand
- Finish
- Passivated
- System of Measurement
- Metric
- Thread Fit
- 6g
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Includes Nuts
- No
- Rockwell Hardness
- HRB70
- RoHS Compliant
- Yes
- REACH Compliant
- Yes
- Removable
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hole Size
- 4 mm
- Thread Size
- M4x0.70
- Head Diameter
- 5.9 mm
- For Screw Size
- M4
- Overall Length
- 6 mm
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.