Clinch Stud, PK25
- Mfr # FHS-632-20
- Zoro # G823523516
product price:Â
$
6.89
/pk of 25, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Passivated
Dimensional Standards
ASME B1.1
Thread Size
#6-32
Head Diameter
103/500 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FHS-632-20
- Zoro #
- G823523516
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Dimensional Standards
- ASME B1.1
- Thread Direction
- Right Hand
- Includes Nuts
- No
- REACH Compliant
- Yes
- Thread Fit
- 2A
- Resistance Properties
- Corrosion-Resistant
- Item
- Clinch Stud
- RoHS Compliant
- Yes
- Removable
- No
- Material Quality Standards
- ASTM A380
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Stainless Steel
- Rockwell Hardness
- HRB70
- Standards
- ASME B1.1, ASTM A380
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Head Diameter
- 103/500 in
- For Screw Size
- #6
- Overall Length
- 1 1/4 in
- Hole Size
- 137/1000 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Clinch Stud, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.