Zoro Homepage

Plate Casters

  • Mfr # AR40P1POD

  • Zoro # G513302162


product price: $6.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40P1POD
Zoro #
G513302162
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 1/4 in
Mounting Plate Size
2 1/2 in x 3.622 in
Mounting Bolt Dia.
5/16 in
Overall Wheel Width
1 1/4 in
Swivel Radius
0 in
For Axle Dia.
3/8 in
Hub Length
1 1/2 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Includes
Rigid Top Plate
Wheel Core Material
Polyolefin
Features
Light Duty Caster
Frame Finish
Zinc Plated
Application
Food Service, Hospitality, Institutional, Retail Environment
Includes Thread Guards
No
Operating Temperature Range
-40 Degrees to 180 Degrees F
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
300 lb
Includes Spanner Bushing
Yes
For Surface Type
Aluminum, Brick, Carpet, Concrete, Grease, Oil, Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Swivel Raceway Type
Double Ball

Description

Rigid, Plate Caster, Load Rating 300 lb, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.