Zoro Homepage

Stem Casters

  • Mfr # AS40T2TPU

  • Zoro # G313302225


product price: $9.49
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS40T2TPU
Zoro #
G313302225
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 1/8 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Wheel Dia.
4 in
Overall Height
6 5/8 in
Swivel Radius
3 3/8 in
Stem Dia.
1/2 in
Caster Stem Size
1/2-13 in x 1 1/2 in

Details

Item
Stem Casters
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
275 lb
Wheel/Tread Material
Polyurethane
Application
Food Service Equipment, Hospitality, Institutional Equipment, Retail Environment
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Standards
ANSI ICWN, ANSI ICWM, NSF
Caster Mounting Type
Stem
Swivel Raceway Type
Precision Ball
Core Color
Gray
Frame Finish
Zinc-Plated
Operating Temperature Range
-40 Degrees to 180 Degrees F
Includes
Threaded Stem
System of Measurement
Inch
Caster Sub-Type
Swivel
Features
Light Duty
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
275 lb
Wheel Hardness Rating
90 Shore A
Wheel/Tread Color
Gray
Frame Color
Silver
For Surface Type
Asphalt, Brick, Carpet, Ceramic, Concrete, Grease, Oil, Steel, Tile, Vinyl, Wood

Description

Stem Casters, 275 lb Load Rating, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 5 1/8 in Mounting Height, Ball, 1/2-13 in x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc-Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.