Shop MEDCASTER

5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb

  • Mfr # TM05TPP281TLTS02
  • Zoro # G8279740

product price: 
$
58.39
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Wheel Width
3 in
Mounting Height
5 63/64 in
Load Rating
246 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TM05TPP281TLTS02
Zoro #
G8279740
UPC #
-
Country of Origin
China
Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Load Rating
246 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
2
Caster Product Group
Swivel Caster
Number of Mounting Holes
None
Frame Color
Black
Core Color
Gray
Wheel Core Material
Nylon
Wheel/Tread Hardness
85(+/-5)
Operating Temperature Range
-30°F to 180°F
Frame Finish
Unfinished
Caster Mounting Type
Stem
Series
TM
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Wheel/Tread Color
Gray
Swivel Raceway Type
Precision Ball
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
246 lb

Dimensions

Wheel Width
3 in
Mounting Height
5 63/64 in
Stem Length
1 in
Thread Size
1"-13
Overall Height
5 63/64 in
Wheel Dia.
5 in
Stem Dia.
1/2 in
Caster Stem Size
1"-13 x 1 in

Description

Stem Caster, Swivel Caster, 246 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 3 in Wheel Width, Rubber Wheel/Tread Material, 5 63/64 in Mounting Height, Ball, 1 In.-13 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.