Pemko
1 7/8 in W x 83 in H Dark Bronze Anodized Continuous Hinge
Mfr # DHS83HD1-HT-RH
Zoro # G8914674
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 7/8 in
- Holes per Leaf 12
- Load Capacity 540 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- STRYBUC Patio Screen Door Latch Black (14-96)
- BEST Mortise Cylinder, Satin Bronze (1E74C4RP3612)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PEMKO 83" Full Mortise Heavy Duty Geared Continuous Hinge Short Leaf Flush Clear Anodized Aluminum (CFM83SLFHD1)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CR)
- Pemko Door Hinges