This item is Discontinued.

Pemko 158A-96 Offset Saddle Threshold - 5-1/2in Width, 1/2in Height, 1/4in, 96in Length Mill Aluminum 158A96

158A-96 Offset Saddle Threshold - 5-1/2in Width, 1/2in Height, 1/4in, 96in Length Mill Aluminum (Discontinued)

  • Mfr # 158A96
  • Zoro # G508413729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158A96
Zoro #
G508413729
UPC #
-
Country of Origin
United States

Description

Pemko 158A-96 Commercial Offset Door Saddle thresholds With a 5-1/2'' inch width, 1/2'' height, and 1/4'' Offset, in a 96'' LengthHalf Saddle thresholds are commonly used to meet with an irregular floor surface. These shapes are often used when a threshold is required to meet with tile or carpet on one sideCROSS-REFERENCE: Hager 438S - NGP 653 - Zero 102AFeaturesSymmetrical shapes designed to span a given area, usually under a doorOffset Saddle thresholds are supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate lengthTo use a saddle threshold in an offset condition, use an elevatorSpecificationsAvailable Finishes:A - Mill Finish Aluminum AluminumWidth:5-1/2'' 139.7 mmHeight:1/4 in 6.4 mm x 1/2'' 12.7 mmManufacturer:PemkoPemko 158A CertificationsBHMA:BHMA CertifiedADA:Handicap Access RatedUL:Fire Rated - UL10C - Positive Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.