This item is Discontinued.

Pemko 182A-72 Offset Door Saddle Threshold - 7in Width, 1in Height, 72in Length, Mill Finish Aluminum 182A72

182A-72 Offset Door Saddle Threshold - 7in Width, 1in Height, 72in Length, Mill Finish Aluminum (Discontinued)

  • Mfr # 182A72
  • Zoro # G608413728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182A72
Zoro #
G608413728
UPC #
-
Country of Origin
United States

Description

Pemko 182A-72 Offset Door Saddle Thresholds Have a 7'' Width, 1'' Height, Comes in 72'' Lengths in Mill Finish Aluminum. Pemko 182A-72 Half Saddle/Offset Saddle thresholds are supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate length, Half Saddle/Offset Saddle thresholds are commonly used to meet with an irregular floor surface. These shapes are often used when a threshold is required to meet with a tile or carpet on one side.Installation -1. Measure the width of the door opening from jamb to jamb and stop to stop and mark ends of the threshold for trimming. 2. Trim ends of threshold to fit around door jambs and stops. 3. Drill pilot holes in the floor through pre-drilled holes in the threshold. 4. Caulk ends of threshold and under the full length of legs important for effective sealing and moisture control. 5. Secure threshold to the floor with supplied screws. When fastening to concrete, use anchors; anchors not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.