This item is Discontinued.

Pemko 2549A-96 Saddle Threshold - 9in Width, 1/2in Height, 96in length Mil Finish Aluminum 2549A96

2549A-96 Saddle Threshold - 9in Width, 1/2in Height, 96in length Mil Finish Aluminum (Discontinued)

  • Mfr # 2549A96
  • Zoro # G308413677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2549A96
Zoro #
G308413677
UPC #
-
Country of Origin
United States

Description

Pemko 2549A-96 Commercial Door Saddle Thresholds have a 9'' Width, 1/2'' Height.Pemko 2549A Door Saddle Thresholds come in 96'' lengths and come in Mill Finished Aluminum.Features Pemko 2549A Commercial Door Saddle ThresholdSaddle thresholds are symmetrical shapes designed to span a given area, usually under a doorTo use a saddle threshold in an offset condition, use an elevator.Supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate length.Material: AluminumFire RatedSpecificationsAvailable Finishes:A - Mill Finish Aluminum D - Dark Bronze Anodized AluminumWidth:9'' 228.9 mmHeight:1/2'' 12.7 mmManufacturer:PemkoPemko 2549A CertificationsBHMA:BHMA CertifiedUL:Underwriters Laboratory 4L10Fire Rated - UL10C - Positive PressureOther Certifications:Barrier-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.