This item is Discontinued.

Pemko 257A-48 Barrier Free Ramp Saddle Threshold - 6in Width, 3/4in Height, 48in Length, Aluminum 257A48

257A-48 Barrier Free Ramp Saddle Threshold - 6in Width, 3/4in Height, 48in Length, Aluminum (Discontinued)

  • Mfr # 257A48
  • Zoro # G408413713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257A48
Zoro #
G408413713
UPC #
-
Country of Origin
United States

Description

Pemko 257A-48 Barrier-Free Ramp Thresholds have a 6'' width, and a 1/2'' height. Pemko257A-48Barrier-Free Ramp Thresholdscome in 48'' lengths and come in Mill Finish Aluminum.Pemko257AFeaturesOnly ADA compliant when used in conjunction with 259_Use 257_ and 259_ together, or use 257_ with an abutted 1:12 concrete slope.Supplied predrilled, with #10-24 Phillips, flat head machine screws of appropriate lengthWhen used as a cover plate assembly see Commercial Thresholds section, a longer spindle may be required.Used in an offset conditionPemko257ASpecificationsAvailable Finishes:A - Mill Finish Aluminum D - Dark Bronze Anodized AluminumWidth:6'' 152.4 mmHeight:1/2'' 12.7 mmManufacturer:PemkoPemko257ACertificationsBHMA:BHMA CertifiedUL:Underwriters Laboratory 4L10Fire Rated - UL10C - Positive PressureADA:N/A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.