This item is Discontinued.

Pemko 2749A-72 Commercial Saddle Threshold - 9in Width, 1/4in Height, 72in Length, Aluminum 2749A72

2749A-72 Commercial Saddle Threshold - 9in Width, 1/4in Height, 72in Length, Aluminum (Discontinued)

  • Mfr # 2749A72
  • Zoro # G708413666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2749A72
Zoro #
G708413666
UPC #
-
Country of Origin
United States

Description

The Pemko 2749A-72 Commercial Saddle Thresholds have a 9'' Width, 1/4'' Height, in aMill Finish Aluminum. Pemko 2749A-72 Door Saddle Thresholds come in 72'' lengths.Pemko 2749A FeaturesSaddle thresholds are symmetrical shapes designed to span a given area, usually under a doorTo use a saddle threshold in an offset condition, use an elevator.Pemko 2749A SpecificationsAvailable Finishes:A - Mill Finish Aluminum D - Dark Bronze Anodized AluminumWidth:9'' 228.9 mmHeight:1/4'' 6.4 mmManufacturer:PemkoCertificationsBHMA:BHMA CertifiedUL:Underwriters Laboratory 4L10Fire Rated - UL10C - Positive PressureOther Certifications:Barrier-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.